Zoro Homepage

MX FUEL Core Drill Kit + M18 FUEL Combo

  • Mfr # MXF301-2CXS, 3696-22

  • Zoro # G315079163


product price: $5,585.36
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Core Drill, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, (2) 6.0 Ah
Number of Tools
3
Includes
(2) Chargers, (4) Batteries, Bit Adapter, BMC, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF301-2CXS, 3696-22
Zoro #
G315079163
UPC #
045242570317
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Core Drill, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, (2) 6.0 Ah
Number of Tools
3
Includes
(2) Chargers, (4) Batteries, Bit Adapter, BMC, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, (2) MXFXC406
Charger Included
Yes
Hammer Drill - Class
Compact
Wireless Tool Tracking
No
Battery Model No.
(2) 35GJ99, (2) MXFXC406
Battery Series
XC
Included Fastening Tools
Impact Driver
Case Included
(2) Cases
Power Source
Cordless
Impact Driver - Torque Range
2,000 in-lb
Charger
23Y581, MFXC
Item
Cordless Combination Kit
Impact Driver
809JL1
Hammer Drill - Max. Torque
1,400 in-lb
Cordless Tool Kit Contents
(3) Bare Tools; (4) Batteries; (2) Chargers
Hammer Drill
809JL0
Number of Batteries Included
4
Hammer Drill - BPM
33,000 BPM
Battery Manufacturing Model Number
(2) MXFXC406
Includes Case
Case Included
Tool Series
M18 FUEL(TM), MX FUEL(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Core Drill, Hammer Drill, Impact Driver
Charger Manufacturing Model Number
MFXC
Impact Driver - Maximum Torque
2,000 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Core Drill, Hammer Drill, Impact Driver, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, (2) 6.0 Ah, Includes (2) Chargers, (4) Batteries, Bit Adapter, BMC, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, (2) MXFXC406, Number of Batteries Included 4, Battery Model No. (2) 35GJ99, (2) MXFXC406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.