MX FUEL Core Drill Kit+HD12.0 Battery
Mfr # MXF301-2CP, MXFHD812
Zoro # G013324688
product price: $4,842.99
/ea
Free Shipping & Returns
Key Features
Series
MX FUEL
Brushless Motor
Yes
Battery Capacity
(2) 3.0 Ah; 12.0 Ah
Maximum Spindle Speed
1,550 RPM
Standards
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF301-2CP, MXFHD812
Zoro #
G013324688
UPC #
045242534050
Country of Origin
Multiple
Dimensions
Spindle Thread Size
1-1/4 in 7
Overall Width
4 3/4 in
Relative Base Size
Not Specified
Overall Height
9 1/4 in
Overall Length
21 5/8 in
Column Diameter
0 in
Column Height
0 in
Description
Core Drill Kit, Coring Capacity in Concrete 6 in, Column Height 0 in, Adjustable Angle No, Maximum Spindle Speed 1,550 RPM, Tool Weight 21.58 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger, Battery Capacity (2) 3.0 Ah; (1) 12.0 Ah, Battery Model Number (2) 55JL77, 809NV5, Number of Batteries Included 3, Charger Included Yes, Charger Model Number 55JL74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.