Zoro Homepage

MX FUEL Core Drill Kit+HD12.0 Battery

  • Mfr # MXF301-2CXS, MXFHD812

  • Zoro # G513324607


product price: $6,302.29
/ea
Free Shipping & Returns

Key Features

Series
MX FUEL
Brushless Motor
Yes
Battery Capacity
(2) 6.0 Ah; 12.0 Ah
Overall Depth
19 5/8 in
Overload Protection Clutch
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF301-2CXS, MXFHD812
Zoro #
G513324607
UPC #
045242570317
Country of Origin
Multiple

Dimensions

Overall Depth
19 5/8 in
Overall Width
9 3/8 in
Overall Height
36 3/4 in
Base Length
18 in
Relative Base Size
Not Specified
Spindle Decimal Equivalent Screw Size
1.25 in
Spindle Thread Size
1-1/4 in 7
Overall Length
21 5/8 in
Column Diameter
3 1/2 in
Spindle Screw Size
1.25 in
Column Height
36 in
Base Width
9 1/4 in

Details

Item
Cordless Core Drill Kit
Includes
Bit Adapter, BMC, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock
Series
MX FUEL
Brushless Motor
Yes
Battery Capacity
(2) 6.0 Ah; 12.0 Ah
Overload Protection Clutch
Yes
Anti-Kickback Clutch Type
Yes
Minimum Spindle Speed
790 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Charger
Battery Series
MX FUEL Redlithium
Charger Model Number
55JL74
Standards
UL Listed
Reversible
Not Specified
Coring Capacity in Concrete
6 in
Power Source
Cordless
Charger Included
Yes
Number of Speed Settings
2
Application
Core Drilling 6 in Holes in Reinforced Concrete
Battery Model Number
(2) 55JL75, 809NV5
Number of Batteries Included
3
Spindle Thread Pitch
Not Specified
Maximum Speed
1,550 RPM
Features
Autostop Technology, Onboard LED Performance Gauge
Maximum Core Bit Compatibility
6 in
Speed Setting
Variable Speed
Adjustable Angle
Yes
Duty
Not Specified
Core Drill Type
Rig
Housing Material
Plastic
Water Inlet Port
Yes
Tool Weight
55.6 lb
Angle-to-Surface
360 Degrees
Number of Pieces
9
Maximum Spindle Speed
1,550 RPM

Description

Core Drill Kit, Coring Capacity in Concrete 6 in, Column Height 36 in, Adjustable Angle Yes, Maximum Spindle Speed 1,550 RPM, Tool Weight 55.6 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger, Battery Capacity (2) 6.0 Ah; (1) 12.0 Ah, Battery Model Number (2) 55JL75, 809NV5, Number of Batteries Included 3, Charger Included Yes, Charger Model Number 55JL74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.