MX FUEL Core Rig + FORGE Battery/Charger
Mfr # MXF302-2HD, MXFSC-1HD12
Zoro # G322586234
original price: $12,796.99
41% off
new price: $7,499.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF302-2HD, MXFSC-1HD12
Zoro #
G322586234
UPC #
045242751525
Country of Origin
Multiple
Description
Core Rig Kit, Coring Capacity in Concrete 14 in, Column Height 39 1/2 in, Adjustable Angle Yes, Maximum Spindle Speed 2,200 RPM, Anti-Kickback Clutch Type Mechanical, Tool Weight 109.5 lb, Speed Setting Variable Speed, Battery Capacity (3) 12.0 Ah, Battery Series M12(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.