MX FUEL CutOff Saw Kit + HD12.0 Battery

  • Mfr # MXF315-2XC, MXFHD812

  • Zoro # G613171576


product price:  $4,710.81
/ea
Free Shipping & Returns

Key Features

Blade Dia.
14 in
Arbor Size
1 in
Tool Weight
29.6 lb
Cutting Type
Wet
Features
Load Light Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF315-2XC, MXFHD812
Zoro #
G613171576
UPC #
045242754946
Country of Origin
Multiple

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Overall Height
15.9 in
Overall Length
31.2 in
Max. Cutting Depth
14 ft
Overall Width
10 in

Details

Item
Cut off Saw Kit and Battery
Tool Weight
29.6 lb
Cutting Type
Wet
Features
Load Light Indicator
Standards
UL Listed
Battery Model No.
(2) 809NV7; 809NV5
Brushless Motor
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Arbor Shape
Round
Battery Series
MX FUEL
Water Connection
3/4 in Garden Hose Quick Connect
Charger Model
809NV6
Cutting Guide Included
None
Number of Batteries Included
3
Variable Speed
No
Charger Included
Yes
Tool Style
Handheld
Max. Blade Speed
5,370 RPM
Battery Capacity
12 Ah

Description

Cut off Saw Kit and Battery, Cordless, Primary Saw Application Concrete, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,370 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 14 ft, Cutting Guide Included None, Water Connection 3/4 in Garden Hose Quick Connect, Variable Speed No, Overall Height 15.9 in, Overall Length 31.2 in, Overall Width 10 in, Tool Weight 29.6 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.