Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL 6 in. Handheld Core Drill Kit

  • Mfr # MXF301-2CP

  • Zoro # G703678367


product price: $3,799.00
/ea
Free Shipping & Returns

Key Features

Includes
Does not include stand
Series
Mx Fuel
Brushless Motor
Yes
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF301-2CP
Zoro #
G703678367
UPC #
045242534050
Country of Origin
China

Dimensions

Spindle Thread Size
1 1/4"-7
Overall Width
4 3/4 in
Overall Height
9 1/4 in
Overall Length
21 5/8 in

Details

Item
MX FUEL Handheld Core Drill Kit
Includes
Does not include stand
Series
Mx Fuel
Brushless Motor
Yes
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Speed Setting
Variable Speed
Battery Series
MX FUEL Redlithium
Charger Included
Yes
Coring Capacity in Concrete
6 in
Features
Autostop Clutch, LED Level, Onboard Water Connection, Pressure Gauge, Push Button Activation
Anti-Kickback Clutch Type
Yes
Maximum Core Bit Compatibility
6 in
Chuck
Keyless
Maximum Spindle Speed
1,550 RPM
Water Inlet Port
Yes
Tool Weight
21.58
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Power Source
Cordless
Application
Handheld Coring
Core Drill Type
Handheld
Battery Model No.
MXFCP203
Number of Pieces
7
Number of Speed Settings
2
Minimum Spindle Speed
790 RPM
Overload Protection Clutch
Yes
Maximum Speed
1,550 RPM
Charger Model Number
55JL74
Standards
UL Listed
Color
Red/Black
Battery Model Number
MXFCP203

Description

Core Drill Kit, Coring Capacity in Concrete 6 in, Adjustable Angle Yes, Maximum Spindle Speed 1,550 RPM, Anti-Kickback Clutch Type Mechanical, Tool Weight 21.58 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 3.0 Ah, Battery Model Number MXFCP203, Number of Batteries Included 2, Charger Included Yes, Charger Model Number 55JL74

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.