MX FUEL Handheld Core Drill Kit w/ Stand + MX FUEL Breaker Kit

  • Mfr # MXF301-2CXS, MXF368-1XC

  • Zoro # G402590724


product price:  $7,546.99
/ea
Free Shipping & Returns

Key Features

Voltage
Not Specified
Cordless Tools Included
MX FUEL Breaker, MX FUEL HANDHELD CORE DRILL
Battery Capacity
6Ah
Includes
(2) MX FUEL REDLITHIUM(TM) XC406 Battery Pack (MXFXC406), (3) Chisels, 5/8 in-11 Bit Adapter, Cart, Compact Stand, Hard Case with Wheels, MX FUEL Breaker, MX FUEL CHARGER (MXFC), MX FUEL HANDHELD CORE DRILL, MX FUEL REDLITHIUM(TM) XC406 Battery Pack (MXFXC406), Quick Connect Collar, Trigger Lock-On
Series
MX FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF301-2CXS, MXF368-1XC
Zoro #
G402590724
UPC #
-
Country of Origin
United States

Details

Voltage
Not Specified
Cordless Tools Included
MX FUEL Breaker, MX FUEL HANDHELD CORE DRILL
Battery Capacity
6Ah
Number of Tools
2
Includes
(2) MX FUEL REDLITHIUM(TM) XC406 Battery Pack (MXFXC406), (3) Chisels, 5/8 in-11 Bit Adapter, Cart, Compact Stand, Hard Case with Wheels, MX FUEL Breaker, MX FUEL CHARGER (MXFC), MX FUEL HANDHELD CORE DRILL, MX FUEL REDLITHIUM(TM) XC406 Battery Pack (MXFXC406), Quick Connect Collar, Trigger Lock-On
Series
MX FUEL(TM)
Battery Included
55JL75
Wireless Tracking System
ONE-KEY(TM)
Wireless Tool Tracking
Yes
Number of Batteries Included
3
Cordless Tool Kit Contents
MX FUEL CHARGER (MXFC); MX FUEL REDLITHIUM(TM) XC406 Battery Pack (MXFXC406); Trigger Lock-On; MX FUEL HANDHELD CORE DRILL; Hard Case with Wheels; 5/8 in-11 Bit Adapter; (3) Chisels; Quick Connect Collar; Cart; (2) MX FUEL REDLITHIUM(TM) XC406 Battery Pack (MXFXC406); MX FUEL Breaker; Compact Stand
Battery Model No.
55JL74
Charger Included
Yes
Item
Cordless Combination Kit
Power Source
Cordless
Drill
55JL68
Charger
55JL74
Green Environmental Attribute
Product is Rechargeable
Case Included
(1) Carrying Case
Battery Series
MX FUEL REDLITHIUM
Includes Case
Case Included
All Product Types Included
Breaker Hammer, Core Drill
Tool Series
MX FUEL(TM)
Other Tools and Accessories Included
Breaker, Core Drill
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included MX FUEL Breaker, MX FUEL HANDHELD CORE DRILL, Power Source Cordless, Number of Tools 2, Battery Capacity 6Ah, Includes (2) MX FUEL REDLITHIUM(TM) XC406 Battery Pack (MXFXC406), (3) Chisels, 5/8 in-11 Bit Adapter, Cart, Compact Stand, Hard Case with Wheels, MX FUEL Breaker, MX FUEL CHARGER (MXFC), MX FUEL HANDHELD CORE DRILL, MX FUEL REDLITHIUM(TM) XC406 Battery Pack (MXFXC406), Quick Connect Collar, Trigger Lock-On, Tool Brand Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.