Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Handheld Core Drill Mounting Plate

  • Mfr # 3315

  • Zoro # G210440969


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Includes
(1) Handheld Core Drill Mounting Plate (3315)
Color
Gray, Red
Length
7.8 in
Material
Steel
Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315
Zoro #
G210440969
UPC #
045242771301
Country of Origin
China

Dimensions

Length
7.8 in
Width
4.6 in

Details

Includes
(1) Handheld Core Drill Mounting Plate (3315)
Color
Gray, Red
Material
Steel
Item
Mounting Plate
Product Type
Handheld Core Drill Mounting Plate
Compatible with Manufacturer Part Number
3302
Compatible with Series
MX FUEL
Compatible with Product Type
Core Rig
Number of Pieces
1

Description

The MILWAUKEE Handheld Core Drill Mounting Plate will allow users the flexibility to use their MX FUEL Handheld Core Drill (MXF301) on the MX FUEL Core Rigs (MXF302) accompanying stand. This easy-to-mount adaptor plate gives users the freedom to secure their MX FUEL Handheld Core Drill on either the Compact Core Drill Stand (3000) or the Core Rig Stand (3302).


  • Quick and easy install
  • Designed for Use with MXF301 (MX FUEL Handheld Core Drill)
  • Compatible with stand 3302 (MX FUEL Core Rig Stand)
  • Part of the MX FUEL Equipment System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.