Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Pipe Threading Machine +Die Head

  • Mfr # MXF512-2XC, 49-16-5100

  • Zoro # G116555804


product price: $8,921.83
/ea
Free Shipping & Returns

Key Features

Includes
Dark Thread Cutting Oil, NPT Pipe Threading Die Head with Micro-Adjust
Die Head Sizes
1 in to 2 in, 1/2 in to 3/4 in
Chuck Type
Hammer Type
Number of Batteries Included
2
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF512-2XC, 49-16-5100
Zoro #
G116555804
UPC #
045242607518
Country of Origin
Multiple

Dimensions

Die Head Sizes
1 in to 2 in, 1/2 in to 3/4 in
Overall Width
28 in
Maximum Compatible Pipe Size
2 in
Overall Height
44 in
Minimum Compatible Pipe Size
1/8 in
Overall Length
45 in
Die Head Sizes Included
1 in, 2 in

Details

Includes
Dark Thread Cutting Oil, NPT Pipe Threading Die Head with Micro-Adjust
Chuck Type
Hammer Type
Number of Batteries Included
2
Reversible
Yes
Number of Die Heads
1
Green Environmental Attribute
Product is Rechargeable
Tool Series
MX FUEL(TM)
Standards
UL Listed
Number of Speeds
2
Free Speed
59 RPM
Thread Standard of Included Dies
NPT
Machine Type
Stationary Power Threading Machine
Item
Pipe Threading Machine and Die Head
Switch Type
Push Foot
Includes Batteries
Yes
Power Source
Cordless
Motor Type
Brushless
Compatible Die Head Type
NPT
Compatible Die Head Manufacturer Part Number
49-16-5100
Charger Model Number
MXFC
Battery Model Number
MXFXC406
Tool Weight
240 lb
Threading Equipment Included
Die Head
Battery Platform
MX FUEL(TM)
Anti-Kickback Safety Mechanism
No
Housing Material
Metal

Description

Pipe Threading Machine and Die Head, Battery Platform MX FUEL(TM), Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Compatible Die Head Manufacturer Part Number 49-16-5100, Die Head Sizes 1 in to 2 in, 1/2 in to 3/4 in, Tool Series MX FUEL(TM), Battery Capacity 6 Ah, Power Source Cordless, Includes Dark Thread Cutting Oil, NPT Pipe Threading Die Head with Micro-Adjust, Tool Weight 240 lb, Anti-Kickback Safety Mechanism No, Battery Model Number MXFXC406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.