Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Portable Pump Power Base

  • Mfr # MXF211-0

  • Zoro # G416078423


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Overall Width
8.3 in
Includes
(1) MX FUEL Portable Pump Power Base
Body Material
Polyethylene
Overall Height
17 in
Compatible with Series
MX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF211-0
Zoro #
G416078423
UPC #
045242770984
Country of Origin
Mexico

Dimensions

Overall Width
8.3 in
Overall Height
17 in
Overall Depth
7 in
Inlet Size
2 in
Outlet Size
2 in

Details

Includes
(1) MX FUEL Portable Pump Power Base
Item
Portable Pump Power Base
Body Material
Polyethylene
Compatible with Series
MX
Product Type
Portable Pump Power Base
Compatible with Manufacturer Model Number
49-50-1210, MXFUEL Batteries
Compatible with Manufacturer Model No.
49-50-1210, MXFUEL Batteries
Compatible Pump Manufacturer Part Number
49-50-1210, MXFUEL Batteries
For Use with Mfr Model Number
49-50-1210, MXFUEL Batteries
Compatible Manufacturer Part Number
49-50-1210, MXFUEL Batteries
Compatible Manufacturer Model Number
49-50-1210, MXFUEL Batteries
Compatible with Mfr. Model No.
49-50-1210, MXFUEL Batteries
Compatible Mfr. Model Number
49-50-1210, MXFUEL Batteries
Pump Construction
Plastic
Pump Body Material
Plastic
Horsepower
1 hp
Housing Material
Glass Filled Nylon
HP
1 Hp
Impeller Material
Urethane Rubber Coating
Features
Submersible
Water Flow
82
Outlet Connection
Threaded Male
Submersible
Yes

Description

MX FUEL Portable Pump Power Base

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.