Shop MILWAUKEE TOOL
See all product information
Create Account
MX FUEL Rammer + FORGE Battery/Charger
- Mfr # MXF270-2HD, MXFSC-1HD12
- Zoro # G022586602
product price:Â
$
12,946.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Tamping Rammer
Battery Capacity
(3) 12.0 Ah
Plate Width
11 in
Number of Batteries Included
3
Water Tank Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXF270-2HD, MXFSC-1HD12
- Zoro #
- G022586602
- UPC #
- 045242861088
- Country of Origin
- Multiple
- Product Type
- Tamping Rammer
- Battery Capacity
- (3) 12.0 Ah
- Number of Batteries Included
- 3
- Water Tank Included
- No
- Number of Chargers Included
- 2
- Included Battery
- Yes
- Includes
- (2) Chargers, (3) Batteries
- Voltage
- 72 V DC
- Item
- Rammer Kit
- Direction
- Forward
- Compacting Force
- 3799 lbf
- Maximum Blows per Minute
- 725
- Included Charger
- Yes
- Tool Weight
- 172 lb
- Tool Series
- MX FUEL(TM)
- Battery Platform
- MX FUEL(TM)
- Power Source - TS Only
- Cordless
- Battery Model Number
- MXFHD812
- Weight
- 172 lb
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Plate Width
- 11 in
- Plate Length
- 13 3/4 in
Description
Rammer Kit, Power Source Cordless, Product Type Tamping Rammer, Direction Forward, Plate Length 13 3/4 in, Plate Width 11 in, Compacting Force 3799 lbf, Maximum Blows per Minute 725, Battery Platform MX FUEL(TM), Number of Batteries Included 3, Number of Chargers Included 2, Water Tank Included No, Tool Weight 172 lb, Voltage 72 V DC, Includes (2) Chargers, (3) Batteries, Tool Series MX FUEL(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.