Shop MILWAUKEE TOOL

MX FUEL Rammer Kit +FORGE HD12.0 Battery

  • Mfr # MXF270-2HD, MXFHD812
  • Zoro # G716584518

product price: 
$
11,431.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
2
Maximum Blows per Minute
725
Tool Weight
172 kg
Included Battery
Yes
Overall Length
36 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXF270-2HD, MXFHD812
Zoro #
G716584518
UPC #
045242861088
Country of Origin
Multiple

Dimensions

Overall Length
36 1/4 in
Overall Width
13 7/8 in
Plate Length
13 3/4 in
Plate Width
11 in
Wire Rope Length
36 1/4 in
Length
36 1/4 in

Details

Item
Vibratory Plate Compactor Kit
Number of Batteries Included
2
Maximum Blows per Minute
725
Tool Weight
172 kg
Included Battery
Yes
Tool Series
MX FUEL(TM)
Power Source
Cordless
Compacting Force
3799 lbf
Product Type
Vibratory Plate Compactor
Included Charger
Yes
Weight
159 lb
Direction
Forward
Voltage
72 V DC
Water Tank Included
No
Compacting Speed
67 ft/min
Battery Model Number
MXFHD812
Number of Chargers Included
1
Battery Capacity
(3) 12.0 Ah
Battery Platform
MX FUEL(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Vibratory Plate Compactor Kit, Power Source Cordless, Product Type Vibratory Plate Compactor, Direction Forward, Plate Length 13 3/4 in, Plate Width 11 in, Compacting Force 3799 lbf, Maximum Blows per Minute 725, Battery Platform MX FUEL(TM), Number of Batteries Included 2, Number of Chargers Included 1, Water Tank Included No, Tool Weight 172 kg, Voltage 72 V DC, Tool Series MX FUEL(TM), Overall Length 36 1/4 in, Compacting Speed 67 ft/min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.