Zoro Homepage

MX FUEL REDLITHIUM CP203 Compact Battery Pack

  • Mfr # MXFCP203

  • Zoro # G8707901


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
18V
Charger Included
No
Features
All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXFCP203
Zoro #
G8707901
UPC #
045242533930
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Height
4 1/8 in
Overall Length
10 5/8 in

Details

Item
Battery Pack
Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
18V
Charger Included
No
Features
All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool
Charger Input Voltage
120VAC
Charger Replacement
MXFC
Series
MX FUEL™
Green Environmental Attribute
Product is Rechargeable
Included Charger
No
For Use With
MX FUEL Equipment
Cordless Tool Battery Type
Li-Ion
Automatic Shut-Off
No
Battery Series
CP
Weight
5.9 lb
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
MX FUEL(TM)
Battery Chemistry
Li-ion

Description

Battery Pack, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 72V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Battery Series MX FUEL(TM) REDLITHIUM(TM), Cordless Tool Battery Platform MX FUEL(TM), Overall Height 4 1/8 in, Overall Length 10 5/8 in, Overall Width 4 in, Weight 5.9 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.