Zoro Homepage

MX FUEL REDLITHIUM FORGE HD12.0 Battery Pack

  • Mfr # MXFHD812

  • Zoro # G010865016


product price: $1,199.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
12 Ah
Number of Batteries Included
1
Voltage
Proprietary
Charger Included
No
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXFHD812
Zoro #
G010865016
UPC #
045242742318
Country of Origin
Japan

Dimensions

Overall Length
10 3/4 in
Overall Height
4 5/8 in
Overall Width
7 1/8 in
Length
4.6"
Width
7.1"
Depth
4.6"

Description

The MILWAUKEE MX FUEL REDLITHIUM FORGE HD12.0 battery pack delivers up to 2x more runtime, has COOL-CYCLE capability for high-speed cooling, and the longest life versus REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukees most powerful, fastest charging, and longest life batteries. With 2X more runtime vs. MX FUEL REDLITHIUM XC406 (XC6.0), this battery delivers more work per charge allowing you to run your equipment longer and keep up with high demand applications. When paired with the MILWAUKEE MX FUEL Super Charger this battery charges in just 65-minutes to 100%. The MX FUEL REDLITHIUM FORGE HD12.0 is COOL-CYCLE capable. COOL-CYCLE Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL batteries that have COOL-CYCLE capability. This battery pack delivers longest life for the most recharges and best performance over the life of the pack. The HD12.0 battery has the best protection from jobsite, weather, and environmental conditions. With ONE-KEY, track, manage and secure equipment from your mobile device or computer using the industrys largest Bluetooth community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. REDLINK Intelligence allows the battery to communicate with MX FUEL equipment in application to optimize performance. This battery is fully compatible with all MX FUEL equipment and chargers.


  • 2X more runtime vs. MX FUEL REDLITHIUM XC406 (XC6.0)
  • 65 minute charge with the MX FUEL Super Charger
  • COOL-CYCLE Active Cooling System is capable of providing high-speed cooling for less downtime
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM FORGE provides the most power, fastest charging, and longest life batteries within REDLITHIUM
  • Compatible with all MX FUEL equipment and chargers
  • Best protection from jobsite, weather, and environmental conditions
  • Upgraded venting design for max airflow from COOL-CYCLE capable chargers
  • Active cooling feature works with chargers that have COOL-CYCLE capability
  • ONE-KEY compatible: Ability to customize, track, and manage tools for increased productivity and protection of users investment

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.