Zoro Homepage

MX FUEL REDLITHIUM FORGE XC8.0 Battery Pack

  • Mfr # MXFXC608

  • Zoro # G410854597


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
Proprietary
Charger Included
No
Terminal Type
Recessed Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXFXC608
Zoro #
G410854597
UPC #
045242804665
Country of Origin
Japan

Dimensions

Overall Length
10 3/4 in
Overall Width
7 1/8 in
Overall Height
3 3/4 in
Length
3.8"
Depth
3.8"
Width
7.1"

Details

Item
Battery Pack
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
Proprietary
Charger Included
No
Terminal Type
Recessed Contact
Wireless Tracking System
One-Key
Battery Series
XC
Weight
9.8 lb
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
MX FUEL(TM)
Features
Onboard Fuel Gauge
Battery Chemistry
Li-ion
Wireless Tool Tracking
Yes
Number of Cells
40
For Use With
Milwaukee MX FUEL(TM) Cordless Tools
Includes
(1) Battery
Color
Black
Standards
UL Listed
Material
Plastic
Charger Model
55JL74
Charger Replacement
55JL74
Included Charger
No
Amp-hour
8Ah
Rechargeable
Yes

Description

The MX FUEL REDLITHIUM FORGE XC8.0 battery pack delivers up to 33% more runtime in a lighter weight design, has COOL-CYCLE capability for high-speed cooling, and the longest life versus REDLITHIUM batteries. REDLITHIUM FORGE is Milwaukees most powerful, fastest charging, and longest-life battery. With 33% more runtime and a lighter weight design versus MX FUEL REDLITHIUM XC406 (XC6.0), the battery allows you to run your equipment longer without sacrificing your ergonomic experience. When paired with the MX FUEL Super Charger this battery charges in just 45 minutes to 100%, getting you back to work faster than ever before. The MX FUEL REDLITHIUM FORGE XC8.0 is COOL-CYCLE capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL batteries that have COOL-CYCLE capability. This battery pack delivers the longest life for the most recharges and the best performance over the life of the pack. The XC8.0 has the best protection from jobsite, weather, and environmental conditions. With ONE-KEY, track, manage and secure equipment from your mobile device or computer using the industrys largest Bluetooth community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. REDLINK Intelligence allows the battery to communicate with MX FUEL equipment in application to optimize performance. This battery is fully compatible with all MX FUEL equipment and chargers.


  • 33% more runtime vs. MX FUEL REDLITHIUM XC406 (XC6.0) in a lighter weight design.
  • 45 min charge with the MX FUEL Super Charger
  • COOL-CYCLE Capable. COOL-CYCLE Active Cooling System provides high speed cooling for less downtime
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM FORGE provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM
  • Best protection from jobsite, weather, and environmental conditions
  • Compatible with all MX FUEL equipment and chargers
  • Upgraded venting design for max cooling with COOL-CYCLE capable chargers
  • Active cooling feature works with chargers that have COOL-CYCLE capability
  • ONE-KEY compatible: Ability to customize, track, and manage tools for increased productivity and protection of users investment

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.