Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL REDLITHIUM XC406 Battery and Charger Expansion Kit

  • Mfr # MXFC-2XC

  • Zoro # G500829597


product price: $1,399.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
6 Ah
Battery Chemistry
Li-ion
Included Charger Class
Standard
Wireless Tracking System
One-Key
Battery Series
XC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXFC-2XC
Zoro #
G500829597
UPC #
045242607129
Country of Origin
United States

Dimensions

Overall Height
4 1/8 in
Overall Length
10 5/8 in
Overall Width
7 1/8 in

Details

Battery Capacity
6 Ah
Item
Battery and Charger Kit
Battery Chemistry
Li-ion
Included Charger Class
Standard
Wireless Tracking System
One-Key
Battery Series
XC
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Features
Internal Fan
Charger Included
Yes
Wireless Tool Tracking
Yes
Charger Input Voltage
120V AC
Number of Cells
40
Cordless Tool Battery Platform
MX FUEL(TM)
For Use With
MX FUEL Equipment
Number of Batteries Included
2
Weight
10.6 lb
Green Environmental Attribute
Product is Rechargeable
Automatic Shut-Off
No
Charger Replacement
55JL74
Included Charger
55JL74
Charger Model
55JL74
Voltage
72V DC

Description

Battery and Charger Kit, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 72V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 40, Battery Series MX FUEL(TM) REDLITHIUM(TM), Cordless Tool Battery Platform MX FUEL(TM), Overall Height 4 1/8 in, Overall Length 10 5/8 in, Overall Width 7 1/8 in, Weight 10.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.