Zoro Homepage

MX FUEL Submersible Pump Remote

  • Mfr # 49-50-9211

  • Zoro # G916592207


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Compatible with Series
MX
For Use with Mfr Model Number
MXF211-1XC
Compatible Pump Manufacturer Part Number
MXF211-1XC
Body Material
Polyethylene
Compatible Manufacturer Model Number
MXF211-1XC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-50-9211
Zoro #
G916592207
UPC #
045242252190
Country of Origin
Mexico

Dimensions

Overall Width
2.3 in
Overall Depth
5.73 in
Overall Height
1.11 in

Details

Compatible with Series
MX
For Use with Mfr Model Number
MXF211-1XC
Compatible Pump Manufacturer Part Number
MXF211-1XC
Body Material
Polyethylene
Compatible Manufacturer Model Number
MXF211-1XC
Item
MX FUEL Submersible Pump Remote
Compatible with Manufacturer Model Number
MXF211-1XC
Compatible Mfr. Model Number
MXF211-1XC
Compatible with Mfr. Model No.
MXF211-1XC
Compatible Manufacturer Part Number
MXF211-1XC
Includes
AA Batteries, Wireless Remote
Product Type
Remote
Compatible with Manufacturer Model No.
MXF211-1XC

Description

MX FUEL Submersible Pump Remote

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.