Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Super Charger

  • Mfr # MXFSC

  • Zoro # G410865135


product price: $649.00
/ea
Free Shipping & Returns

Key Features

For Use With
MX FUEL(TM) Batteries
Features
Active Cooling System, Integrated Carrying Handle
Wireless Tracking System
One-Key
Charger Input Voltage
120V
Wireless Tool Tracking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXFSC
Zoro #
G410865135
UPC #
045242742103
Country of Origin
China

Dimensions

Width
13.6"
Length
19.1"
Depth
19.1"
Cord Length (ft)
6.2"

Details

Item
Battery Charger
For Use With
MX FUEL(TM) Batteries
Features
Active Cooling System, Integrated Carrying Handle
Wireless Tracking System
One-Key
Charger Input Voltage
120V
Wireless Tool Tracking
Yes
Includes
(1) MX FUEL Super Charger
Standards
UL Listed
Charger Class
Standard
Charge Time
45 min, 65 min
Color
Black, Red
Charging Type
Super
For Battery Voltage
MX FUEL
Number of Ports
1
Charging Port Voltage
(1) MX FUEL
Plug Type
Three-Prong
Indicator Light
Yes
Battery Capacity Charged in 1-Hour
8 Ah
Material
Polycarbonate
Battery Chemistry
Li-ion

Description

The MILWAUKEE MX FUEL Super Charger delivers up to 2X faster charging to 100%, getting users back to work faster and maximizing productivity. Super Chargers are Milwaukees fastest chargers, bringing you the fastest charge times across the entire MX FUEL System. Charge an MX FUEL REDLITHIUM FORGE XC8.0 in 45 Minutes and an MX FUEL REDLITHIUM FORGE HD12.0 in 65 Minutes. The MX FUEL Super Charger can also charge the MX FUEL XC406 (XC6.0) in 45 minutes, cutting the charge experience in half vs the MX FUEL Charger (MXFC). The MX FUEL Super Charger is COOL-CYCLE Capable. COOL-CYCLE, Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL batteries that have COOL-CYCLE capability. This charger is ONE-KEY compatible for tracking, management, and includes an adjustable wattage feature to maximize outlet power on site. The charger features REDLINK Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all MX FUEL batteries.


  • Charge Up to 2X Faster vs MX FUEL Standard Charger
  • Charge MX FUEL REDLITHIUM FORGE HD12.0 in 65 Minutes; Charge MX FUEL REDLITHIUM FORGE XC 8.0 in 45 Minutes
  • COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. Active cooling feature works with batteries that have COOL-CYCLE capability.
  • Compatible with all MX FUEL Batteries
  • Charge MX FUEL REDLITHIUM FORGE HD12.0 in 65 Minutes
  • Charge MX FUEL REDLITHIUM FORGE XC8.0 in 45 Minutes
  • Charge MX FUEL XC6.0 in 45 Minutes
  • Integrated ONE-KEY for tracking, management, and adjustable wattage feature
  • REDLINK Intelligence: Charger communicates with the battery pack to ensure optimized performance and maximize runtime
  • Integrated carrying handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.