MX FUEL Tower Light +FORGE XC8.0 Battery
Mfr # MXF040-1XC, MXFXC608
Zoro # G116045886
product price: $3,287.29
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Charging Capability
Does Not Charge
Minimum Brightness Level
5,000 lm
Tool Width
12 in
Mount Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF040-1XC, MXFXC608
Zoro #
G116045886
UPC #
045242631360
Country of Origin
Multiple
Dimensions
Tool Width
12 in
Minimum Height
20 in
Tool Depth
28 1/2 in
Maximum Height
96 in
Overall Length
28 1/2 in
Description
Tower Light Kit, Battery Platform MX FUEL(TM), Series ROCKET(TM), Light Output Mode High, Low, Medium, Brightness Level 15,000 lm, Maximum Brightness Level 15,000 lm, Minimum Brightness Level 5,000 lm, Mount Type Floor Stand, Maximum Height 20 in, Minimum Height 20 in, Light Distribution 120 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (1) 6.0 Ah, (1) 8.0 Ah, Run Time 10 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.