Zoro Homepage

MX FUEL Tower Light Kit+HD12.0 Battery

  • Mfr # MXF041-1XC, MXFHD812

  • Zoro # G812923921


product price: $4,942.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Standards
UL Listed
Includes
MX Fuel Redlithium Xc406 Battery Packs (MXFXC406, XFHD812)
Light Distribution
90 Degrees
Features
Reinforced Base, Run Flat Tires, Steel Tube Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF041-1XC, MXFHD812
Zoro #
G812923921
UPC #
045242533916
Country of Origin
Multiple

Dimensions

Overall Length
24 3/4 in
Maximum Height
120 in
Minimum Height
44 in
Tool Width
20 3/4 in

Details

Item
Tower Light and Battery
Voltage
18 V
Standards
UL Listed
Includes
MX Fuel Redlithium Xc406 Battery Packs (MXFXC406, XFHD812)
Light Distribution
90 Degrees
Features
Reinforced Base, Run Flat Tires, Steel Tube Design
Battery Capacity
5.0 Ah; 12.0 Ah
Power Source
Cordless
Light Output Mode
High / Medium / Low
Battery Platform
MX FUEL
Water Penetration Rating
Not Rated
Switch Type
Push Button
Maximum Brightness Level
27,000 lm
Charging Capability
Cordless Tool Battery
Head Type
Rotating
Number of Light Output Modes
3
Series
ROCKET
Included Charger
No
Number of Batteries Included
2
Mount Type
Wheeled Platform
Compatible Battery Capacity
12.0 Ah, 6.0 Ah
Compatible Battery Model Number
MX FUEL REDLITHIUM
Replacement Lamps
No
Maximum Head Rotation Angle
360 Degrees
Run Time
10 hr
Product Type
Tripod Light
Tool Weight
108 lb
Lamp Life at Maximum Lumens Rating
10 hr
Minimum Brightness Level
5,000 lm
Focus
Fixed
Brightness Level
27,000 lm
Lamp Life Battery Capacity Rating
12 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Battery Model Number
MXFHD812, MXFXC406
Wireless Technology
Yes

Description

Tripod Light, Battery Platform MX FUEL(TM), Series ROCKET, Light Output Mode High, Low, Medium, Brightness Level 27,000 lm, Maximum Brightness Level 27,000 lm, Minimum Brightness Level 5,000 lm, Mount Type Wheeled Platform, Maximum Height 120 in, Minimum Height 44 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity (1) 12.0 Ah, (1) 5.0 Ah, Run Time 10 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.