Zoro Homepage

MX FUEL Tower Light + M18 FUEL Combo Kit

  • Mfr # MXF040-1XC, 3696-22

  • Zoro # G015079067


product price: $2,654.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Compact Tower Light, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 6.0 Ah
Number of Tools
3
Includes
(2) Chargers, (3) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF040-1XC, 3696-22
Zoro #
G015079067
UPC #
045242631360
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Compact Tower Light, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 6.0 Ah
Number of Tools
3
Includes
(2) Chargers, (3) Batteries
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, 55JL77
Hammer Drill - Max. Torque
1,400 in-lb
Included Fastening Tools
Impact Driver
Hammer Drill - Class
Compact
Number of Batteries Included
3
Hammer Drill
809JL0
Battery Model No.
(2) 35GJ99, 55JL77
Power Source
Cordless
Hammer Drill - BPM
33,000 BPM
Item
Cordless Combination Kit
Light - Type
Tower Light
Charger Included
Yes
Impact Driver - Torque Range
2,000 in-lb
Cordless Tool Kit Contents
(3) Bare Tools; (3) Batteries; (2) Chargers
Impact Driver
809JL1
Wireless Tracking System
ONE-KEY(TM)
Charger
23Y581, 55JL74
Case Included
(1) Case
Wireless Tool Tracking
Yes
Battery Series
XC
Light
830DR4
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM), MX FUEL(TM)
Impact Driver - Maximum Torque
2,000 in-lb
Includes Case
Case Included
All Product Types Included
Work Light, Hammer Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Compact Tower Light, Hammer Drill, Impact Driver, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, 6.0 Ah, Includes (2) Chargers, (3) Batteries, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, 55JL77, Number of Batteries Included 3, Battery Model No. (2) 35GJ99, 55JL77, Charger 23Y581, 55JL74, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.