Zoro Homepage

MX FUEL Tower Light + M18 FUEL Combo Kit

  • Mfr # MXF041-1XC, 3696-22

  • Zoro # G415079056


product price: $4,280.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Compact Tower Light, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 6.0 Ah
Number of Tools
3
Includes
(1) Charger, (3) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF041-1XC, 3696-22
Zoro #
G415079056
UPC #
045242533916
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Compact Tower Light, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 6.0 Ah
Number of Tools
3
Includes
(1) Charger, (3) Batteries
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, 55JL77
Hammer Drill - Max. Torque
1,400 in-lb
Light - Type
Tripod Light
Included Fastening Tools
Impact Driver
Case Included
(1) Case
Cordless Tool Kit Contents
(3) Bare Tools; (3) Batteries; (1) Charger
Battery Model No.
(2) 35GJ99, 55JL77
Hammer Drill - BPM
33,000 BPM
Hammer Drill - Class
Compact
Battery Series
XC
Impact Driver - Torque Range
2,000 in-lb
Power Source
Cordless
Charger
23Y581
Impact Driver
809JL1
Light
55JL66
Wireless Tool Tracking
Yes
Hammer Drill
809JL0
Charger Included
Yes
Item
Cordless Combination Kit
Wireless Tracking System
ONE-KEY(TM)
Number of Batteries Included
3
Battery Chemistry
Li-Ion
Includes Case
Case Included
All Product Types Included
Work Light, Hammer Drill, Impact Driver
Tool Series
M18 FUEL(TM), MX FUEL(TM)
Impact Driver - Maximum Torque
2,000 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Compact Tower Light, Hammer Drill, Impact Driver, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, 6.0 Ah, Includes (1) Charger, (3) Batteries, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, 55JL77, Number of Batteries Included 3, Battery Model No. (2) 35GJ99, 55JL77, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools; (3) Batteries; (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.