MX FUEL Vib. Screed Kit+HD12.0 Battery

  • Mfr # MXF381-2CP, MXFHD812

  • Zoro # G013780316


product price: $3,861.99
/ea
Free Shipping & Returns

Key Features

Voltage
80 V
Number of Screed Blades Included
0
Housing Material
Not Specified
Charger Model Number
55JL74
Battery Capacity
(2) 3.0 Ah; 12.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF381-2CP, MXFHD812
Zoro #
G013780316
UPC #
045242615414
Country of Origin
Multiple

Dimensions

Overall Height
31 1/2 in
Overall Length
42 45/64 in
Compatible Board Length
4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft

Details

Item
Screed and Battery
Voltage
80 V
Number of Screed Blades Included
0
Housing Material
Not Specified
Charger Model Number
55JL74
Battery Capacity
(2) 3.0 Ah; 12.0 Ah
Number of Speed Settings
Variable
Housing Color
Black, Red, Silver
Blade Type
Linear
Power Source
Cordless
Battery Series
MX FUEL(TM)
Tool Weight
37 lb
Battery Model Number
(2) 55JL77, 809NV5
Screed Type
Linear Screed
Number of Batteries Included
3
Brushless Motor
Yes
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries

Description

Screed and Battery, Voltage 80 V, Overall Height 31 1/2 in, Tool Weight 37 lb, Overall Length 42 45/64 in, Compatible Board Length 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, Number of Screed Blades Included 0, Brushless Motor Yes, Number of Speed Settings Variable, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (2) 3.0 Ah; 12.0 Ah, Blade Type Linear, Battery Model Number (2) 55JL77, 809NV5, Battery Series MX FUEL(TM), Number of Batteries Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.