MX FUEL(TM) Cordless MX FUEL Backpack Blower, 800 cfm, 190 mph, Battery Included, 64 dBA

  • Mfr # MXF600-2HD

  • Zoro # G816315784


product price:  $3,299.00
/ea
Free Shipping & Returns

Key Features

Sound Level
64 dBA(A)
Run Time
20 min, 45 min
Bare Tool/Battery Included
Battery Included
Power Source
Cordless
Minimum Air Speed
0 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXF600-2HD
Zoro #
G816315784
UPC #
045242403066
Country of Origin
Mexico

Details

Sound Level
64 dBA(A)
Run Time
20 min, 45 min
Bare Tool/Battery Included
Battery Included
Power Source
Cordless
Minimum Air Speed
0 mph
Standards
ANSI B175.2
Minimum Air Flow
0 cfm
Maximum Air Speed
190 mph
Battery Platform
MX FUEL(TM)
Blower Type
Backpack
Item
MX FUEL Backpack Blower
Battery Capacity
12.0 Ah
Maximum Air Flow
800 cfm
Tool Weight
30.4 lb
Tool Series
MX FUEL(TM)
Function
Blower
Speed Settings
Variable
Equivalent Gas Engine Displacement
63 cc
Number of Chargers Included
1
Number of Batteries to Operate
1
Motor Type
Brushless
Battery Model Number
MXFHD812
Number of Batteries Included
2
Charger Model Number
MXFRC
Sound Level at Distance
64dB @ 50 ft
Number of Speeds
3
Green Environmental Attribute
Product is Rechargeable
Voltage
72 V

Description

MX FUEL Backpack Blower, Power Source Cordless, Battery Platform MX FUEL(TM), Maximum Air Flow 800 cfm, Maximum Air Speed 190 mph, Sound Level 64 dBA, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 12.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement 63 cc, Tool Weight 30.4 lb, Blower Type Backpack, Sound Level at Distance 64dB @ 50 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.