Zoro Homepage

MX FUEL(TM) Cordless MX FUEL(TM) Backpack Blower, 800 cfm, 190 mph, Bare Tool, 64 dBA

  • Mfr # MXF600-0

  • Zoro # G216313731


product price: $1,299.00
/ea
Free Shipping & Returns

Key Features

Battery Platform
MX FUEL(TM)
Tool Weight
1.7 lb
Maximum Air Speed
190 mph
Tool Series
MX FUEL(TM)
Minimum Air Flow
0 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF600-0
Zoro #
G216313731
UPC #
045242371921
Country of Origin
Mexico

Details

Item
MX FUEL(TM) Backpack Blower
Battery Platform
MX FUEL(TM)
Tool Weight
1.7 lb
Maximum Air Speed
190 mph
Tool Series
MX FUEL(TM)
Minimum Air Flow
0 cfm
Standards
ANSI B175.2
Maximum Air Flow
800 cfm
Bare Tool/Battery Included
Bare Tool
Sound Level
64 dBA
Run Time
20 min, 45 min
Power Source
Cordless
Minimum Air Speed
0 mph
Blower Type
Backpack
Sound Level at Distance
64dB @ 50 ft
Number of Batteries to Operate
1
Motor Type
Brushless
Number of Speeds
3
Function
Blower
Equivalent Gas Engine Displacement
63 cc
Speed Settings
Variable
Voltage
72 V

Description

MX FUEL(TM) Backpack Blower, Power Source Cordless, Battery Platform MX FUEL(TM), Maximum Air Flow 800 cfm, Maximum Air Speed 190 mph, Sound Level 64 dBA, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement 63 cc, Tool Weight 1.7 lb, Blower Type Backpack, Sound Level at Distance 64dB @ 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.