Zoro Homepage

M18 FUEL 2-Tool Combo Kit + MX FUEL CARRY-ON 3600W/1800W Power Supply Kit

  • Mfr # MXF002-2XC, 3697-22

  • Zoro # G406439234


product price: $2,918.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Power Supply
Battery Capacity
5.0 Ah, 6.0Ah
Number of Tools
3
Includes
(2) Belt Clips, (2) M18 REDLITHIUM XC5.0 Battery Pack, M18 and M12 Multi-Voltage Charger, Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF002-2XC, 3697-22
Zoro #
G406439234
UPC #
045242534630
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/4 in, 1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Description

Power Supply Kit, Cordless Tools Included Hammer Drill, Impact Driver, Power Supply, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 5.0 Ah, 6.0Ah, Includes (2) Belt Clips, (2) M18 REDLITHIUM XC5.0 Battery Pack, M18 and M12 Multi-Voltage Charger, Side Handle, Tool Brand Milwaukee, Series MX FUEL(TM); M18(TM), Battery Included 35GJ99, 55JL75, Number of Batteries Included 4, Battery Model No. 35GJ99, 55JL75, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.