Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX Screed Kit w M18 Rotary Hammer Kit

  • Mfr # MXF381-2CP, 2912-22

  • Zoro # G506439219


product price: $3,661.64
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Rotary Hammer, Vibratory Screed
Battery Capacity
3.0Ah, 6.0Ah
Number of Tools
2
Series
MX FUEL(TM); M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF381-2CP, 2912-22
Zoro #
G506439219
UPC #
045242615414
Country of Origin
Multiple

Dimensions

Rotary Hammer - Bit Size
1 in
Drive Size
1 in
Impact Driver - Drive Size
1 in

Details

Voltage
18 V DC
Cordless Tools Included
Rotary Hammer, Vibratory Screed
Battery Capacity
3.0Ah, 6.0Ah
Number of Tools
2
Series
MX FUEL(TM); M18(TM)
Battery Included
481Z44, 55JL77
Cordless Tool Kit Contents
(2) Bare Tools, (4) Batteries, (2) Chargers
Charger
23Y581, 55JL74
Power Source
Cordless
SDS Rotary Hammer
61UU44
Charger Included
55JL74; 23Y581
Battery Model No.
481Z44, 55JL77
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
(1) Carrying Case
Number of Batteries Included
4
Item
Vibratory Screed Kit
Wireless Tracking System
ONE-KEY(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Rotary Hammer
Other Tools and Accessories Included
Charger
Tool Series
M18(TM), MX FUEL(TM)
Includes Case
Case Included

Description

Vibratory Screed Kit, Cordless Tools Included Rotary Hammer, Vibratory Screed, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 3.0Ah, 6.0Ah, Tool Brand Milwaukee, Series MX FUEL(TM); M18(TM), Battery Included 481Z44, 55JL77, Number of Batteries Included 4, Battery Model No. 481Z44, 55JL77, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, 55JL74, Charger Included 55JL74; 23Y581, Cordless Tool Kit Contents (2) Bare Tools, (4) Batteries, (2) Chargers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.