MXF 14" Cut-Off Saw + XC8.0+Portable Ext

  • Mfr # MXF315-2XC, MXFXC608, MXF010-0

  • Zoro # G116266991


product price:  $5,043.62
/ea
Free Shipping & Returns

Key Features

Battery Model No.
MXFXC608
Max. Cutting Depth
5 ft
Variable Speed
No
Power Source
Cordless
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXF315-2XC, MXFXC608, MXF010-0
Zoro #
G116266991
UPC #
045242754946
Country of Origin
Multiple

Dimensions

Max. Cutting Depth
5 ft
Arbor Size
1 in
Blade Dia.
14 in
Overall Width
10 in
Overall Length
31.2 in
Overall Height
15.9 in

Details

Battery Model No.
MXFXC608
Variable Speed
No
Power Source
Cordless
Brushless Motor
Yes
Cutting Type
Wet
Features
Load Light Indicator
Standards
UL Listed
Charger Model
MXFSC
Cordless Tool Kit Contents
Battery Extension Backpack
Battery Capacity
8 Ah
Voltage
72V DC
Battery Series
MX FUEL
Number of Batteries Included
3
Item
Cut-Off Saw Kit
Arbor Shape
Round
Charger Included
Yes
Tool Style
Handheld
Max. Blade Speed
5,370 RPM
Tool Weight
29.6 lb
Cutting Guide Included
None
Water Connection
3/4 in Garden Hose Quick Connect
Includes
14 in Diamond Ultra Segmented Blade

Description

Cut-Off Saw Kit, Cordless, Primary Saw Application Concrete, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,370 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 5 ft, Cutting Guide Included None, Water Connection 3/4 in Garden Hose Quick Connect, Variable Speed No, Overall Height 15.9 in, Overall Length 31.2 in, Overall Width 10 in, Tool Weight 29.6 lb, Brushless Motor Yes, Cordless Tool Kit Contents Battery Extension Backpack, Voltage 72V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.