Zoro Homepage

MXF Back Concrete Vib. Kit+12.0 Battery

  • Mfr # MXF371-2XC, MXFHD812

  • Zoro # G912923722


product price: $4,253.99
/ea
Free Shipping & Returns

Key Features

Voltage
72V DC
Shaft Length
21 ft
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Standards
UL Listed
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF371-2XC, MXFHD812
Zoro #
G912923722
UPC #
045242570553
Country of Origin
Multiple

Dimensions

Shaft Length
21 ft
Radius of Vibration
2 1/2 in
Head Diameter
2 1/2 in
Overall Width
12 2/5 in
Overall Height
26 1/2 in
Head Length
2 1/2 in
Tool Length
12 3/5 in

Details

Item
Concrete Vibrator Kit
Voltage
72V DC
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Standards
UL Listed
Brushless Motor
Yes
Battery Capacity
(2) 6.0 Ah; 12.0 Ah
Head Material
Steel
Tool Weight
34.5 lb
Battery Model Number
(2) 55JL75, 809NV5
Includes
(1) MX FUEL(TM) 12.0 HD Battery Pack, (2) MX FUEL(TM) REDLITHIUM(TM) XC406 Battery Pack (MXFXC406), MX FUEL(TM) Backpack Concrete Vibrator, MX FUEL(TM) Charger (MXFC), MX FUEL(TM) Concrete Vibrator Remote (3701)
Shaft Connection Type
Quick Connect
Horsepower
3 hp
Concrete Vibrator Type
Backpack
Power Source
Cordless
Vibrations per Minute
11,000 vpm
Battery Series
(2) XC; HD
Number of Batteries Included
3
Charger Model Number
55JL74
Charger Included
Yes

Description

Concrete Vibrator Kit, Voltage 72V DC, Shaft Length 21 ft, Head Diameter 2 1/2 in, Radius of Vibration 2 1/2 in, Vibrations per Minute 11,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (2) 6.0 Ah; 12.0 Ah, Head Length 2 1/2 in, Tool Length 12 3/5 in, Tool Weight 34.5 lb, Shaft Connection Type Quick Connect, Battery Model Number (2) 55JL75, 809NV5, Battery Series (2) XC; HD, Charger Included Yes, Charger Model Number 55JL74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.