Shop MILWAUKEE TOOL

MXF Breaker Kit+XC8.0+Portable Extension

  • Mfr # MXF368-1XC, MXFXC608, MXF010-0
  • Zoro # G516584466

product price: 
$
5,880.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
6.0 Ah; 8.0 Ah
Voltage
72V DC
Charger Included
Yes
Power Source
Cordless
Tool Weight
63.9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXF368-1XC, MXFXC608, MXF010-0
Zoro #
G516584466
UPC #
045242537402
Country of Origin
Multiple

Dimensions

Overall Length
32 7/32 in
Tool Length
32 1/4 in
Overall Width
25 1/8 in
Wire Rope Length
32 7/32 in
Length
32 7/32 in
Fits Chest Size
ONE-KEY(TM) Compatible, REDLINK PLUS(TM) Intelligence

Details

Item
Demolition Hammer Kit
Battery Capacity
6.0 Ah; 8.0 Ah
Voltage
72V DC
Charger Included
Yes
Power Source
Cordless
Tool Weight
63.9 lb
Battery Series
MX FUEL(TM) REDLITHIUM(TM)
Battery Model Number
MXFXC406, MXFXC608
Number of Speed Settings
1
Chuck Style
Hex
Minimum Blows per Minute
0 bpm
Blows per Minute
0 to 1,300
Includes
(3) Chisels
Series
MX FUEL(TM)
Charger Model Number
MXFC
Sound Level
105 dB
Brushless Motor
Yes
Maximum Blows per Minute
1,300 bpm
Number of Chisel Positions
1
Impact Energy
50 ft-lb
Handle Type
T-Handle
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery Extension, (1) Charger, (2) Batteries
Vibration Level
4.9 m/sq sec
Features
ONE-KEY(TM) Compatible, REDLINK PLUS(TM) Intelligence
Battery Manufacturing Model Number
MXFXC406, MXFXC608
Blows Per Minute - Minimum
0 bpm
Charger Manufacturing Model Number
MXFC
Handle Grip Material
Plastic, Rubber
Tool Series
MX FUEL(TM)
Blows per Minute - Maximum
1,300 bpm
Standards
UL Listed
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Demolition Hammer Kit, Voltage 72V DC, Chuck Style Hex, Impact Energy 50 ft-lb, Maximum Blows per Minute 1,300 bpm, Tool Weight 63.9 lb, Handle Type T-Handle, Number of Speed Settings 1, Vibration Level 4.9 m/sq sec, Sound Level 105 dB, Brushless Motor Yes, Battery Capacity 6.0 Ah; 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery Extension, (1) Charger, (2) Batteries, Power Source Cordless, Number of Chisel Positions 1, Minimum Blows per Minute 0 bpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.