MXF Concrete Vib. Kit+HD12.0 Battery
Mfr # MXF370-2XC, MXFHD812
Zoro # G412923840
product price: $3,861.60
/ea
Free Shipping & Returns
Key Features
Voltage
72V DC
Shaft Length
21 ft
Tool Weight
23 lb
Charger Model Number
55JL74
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF370-2XC, MXFHD812
Zoro #
G412923840
UPC #
045242616770
Country of Origin
Multiple
Dimensions
Shaft Length
21 ft
Tool Length
13 in
Head Diameter
2 1/2 in
Overall Height
9 1/2 in
Overall Width
9 9/10 in
Head Length
2 1/2 in
Details
Item
Concrete Vibrator Kit
Voltage
72V DC
Tool Weight
23 lb
Charger Model Number
55JL74
Head Material
Steel
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Concrete Vibrator Type
Handheld
Battery Series
(2) XC; HD
Shaft Connection Type
Quick Connect
Brushless Motor
Yes
Charger Included
Yes
Power Source
Cordless
Battery Capacity
(2) 6.0 Ah; 12.0 Ah
Battery Model Number
(2) 55JL75, 809NV5
Includes
(1) MX FUEL(TM) CHARGER (MXFC), (1) MX FUEL(TM) Concrete Vibrator, (1) MX FUEL(TM) 12.0 HD Battery Pack, (1) Remote for MX FUEL(TM) Concrete Vibrator (3701), (1) Shoulder Strap, (2) MX FUEL(TM) REDLITHIUM(TM) XC406 Battery Pack (MXFXC406)
Number of Batteries Included
3
Vibrations per Minute
11,000 vpm
Standards
Not Specified
Description
Concrete Vibrator Kit, Voltage 72V DC, Shaft Length 21 ft, Head Diameter 2 1/2 in, Radius of Vibration Not Applicable, Vibrations per Minute 11,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (2) 6.0 Ah; 12.0 Ah, Head Length 2 1/2 in, Tool Length 13 in, Tool Weight 23 lb, Shaft Connection Type Quick Connect, Battery Model Number (2) 55JL75, 809NV5, Battery Series (2) XC; HD, Charger Included Yes, Charger Model Number 55JL74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.