Zoro Homepage

MXF Concrete Vibrator+FORGE XC8.0Battery

  • Mfr # MXF372-2XC, MXFXC608

  • Zoro # G016042411


product price: $4,562.99
/ea
Free Shipping & Returns

Key Features

Head Diameter
1 3/4 in
Overall Width
10 in
Charger Included
Yes
Power Source
Cordless
Charger Model Number
MXFSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF372-2XC, MXFXC608
Zoro #
G016042411
UPC #
045242822430
Country of Origin
Multiple

Dimensions

Head Diameter
1 3/4 in
Overall Width
10 in
Tool Length
12 9/10 in
Radius of Vibration
9 7/8 in
Overall Height
17 1/5 in
Head Length
1 3/4 in
Shaft Length
7 ft

Details

Charger Included
Yes
Power Source
Cordless
Charger Model Number
MXFSC
Vibrations per Minute
11,500 vpm
Brushless Motor
Yes
Battery Capacity
(3) 8.0 Ah
Voltage
72V DC
Concrete Vibrator Type
Backpack
Standards
UL Listed
Item
Concrete Vibrator Kit
Battery Model Number
MXFXC608
Number of Batteries Included
3
Tool Weight
12.9 lb
Includes
Backpack Harness Kit, Remote
Cordless Tool Kit Contents
(1) Charger, (3) Batteries
Battery Series
MX FUEL(TM)
Shaft Connection Type
Quick Connect

Description

Concrete Vibrator Kit, Voltage 72V DC, Shaft Length 7 ft, Head Diameter 1 3/4 in, Radius of Vibration 9 7/8 in, Vibrations per Minute 11,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (3) Batteries, Battery Capacity (3) 8.0 Ah, Head Length 1 3/4 in, Tool Length 12 9/10 in, Tool Weight 12.9 lb, Shaft Connection Type Quick Connect, Battery Model Number MXFXC608, Battery Series MX FUEL(TM), Charger Included Yes, Charger Model Number MXFSC, Concrete Vibrator Type Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.