Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MXF Core Drill Kit + M18 FUEL Combo Kit

  • Mfr # MXF301-2CP, 3696-22

  • Zoro # G815079038


product price: $4,524.16
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Coring Drill, Hammer Drill, Impact Driver
Battery Capacity
(2) 3.0 Ah, (2) 5.0 Ah
Number of Tools
3
Includes
(2) Chargers, (4) Batteries, 5/8"-11 Bit Adapter, Hard Case with Wheels, Quick Connect Collar, Trigger Lock-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF301-2CP, 3696-22
Zoro #
G815079038
UPC #
045242534050
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Coring Drill, Hammer Drill, Impact Driver
Battery Capacity
(2) 3.0 Ah, (2) 5.0 Ah
Number of Tools
3
Includes
(2) Chargers, (4) Batteries, 5/8"-11 Bit Adapter, Hard Case with Wheels, Quick Connect Collar, Trigger Lock-On
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, (2) 55JL77
Power Source
Cordless
Impact Driver
809JL1
Charger
23Y581, 55JL74
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Number of Batteries Included
4
Included Fastening Tools
Impact Driver
Hammer Drill - Max. Torque
1,400 in-lb
Cordless Tool Kit Contents
(3) Bare Tools; (4) Batteries; (2) Chargers
Item
Cordless Combination Kit
Case Included
(2) Cases
Wireless Tool Tracking
No
Hammer Drill - Class
Compact
Battery Model No.
(2) 35GJ99, (2) 55JL77
Hammer Drill - BPM
33,000 BPM
Impact Driver - Torque Range
2,000 in-lb
Hammer Drill
809JL0
Charger Included
Yes
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb
Includes Case
Case Included
Tool Series
M18 FUEL(TM), MX FUEL(TM)
All Product Types Included
Core Drill, Hammer Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Coring Drill, Hammer Drill, Impact Driver, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 3.0 Ah, (2) 5.0 Ah, Includes (2) Chargers, (4) Batteries, 5/8 In.-11 Bit Adapter, Hard Case with Wheels, Quick Connect Collar, Trigger Lock-On, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, (2) 55JL77, Number of Batteries Included 4, Battery Model No. (2) 35GJ99, (2) 55JL77

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.