MXF HC Concrete Vib. Kit+12.0 Battery

  • Mfr # MXF372-2XC, MXFHD812

  • Zoro # G512923719


product price: $5,241.40
/ea
Free Shipping & Returns

Key Features

Voltage
72V DC
Shaft Length
32 ft
Overall Width
10 in
Overall Height
17 1/5 in
Battery Model Number
(2) 809NV7, 809NV5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF372-2XC, MXFHD812
Zoro #
G512923719
UPC #
045242822430
Country of Origin
Multiple

Dimensions

Shaft Length
32 ft
Overall Width
10 in
Overall Height
17 1/5 in
Head Diameter
2 1/2 in
Head Length
2 1/2 in
Tool Length
11 3/5 in

Details

Item
Concrete Vibrator Kit
Voltage
72V DC
Battery Model Number
(2) 809NV7, 809NV5
Charger Included
Yes
Standards
Not Specified
Concrete Vibrator Type
Backpack; Handheld
Number of Batteries Included
3
Battery Series
(2) XC; HD
Brushless Motor
Yes
Head Material
Steel
Vibrations per Minute
11,500 vpm
Power Source
Cordless
Battery Capacity
(2) 8.0 Ah; 12.0 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Charger Model Number
809NV6
Tool Weight
10 lb
Shaft Connection Type
Quick Connect

Description

Concrete Vibrator Kit, Voltage 72V DC, Shaft Length 32 ft, Head Diameter 2 1/2 in, Radius of Vibration Not Applicable, Vibrations per Minute 11,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (2) 8.0 Ah; 12.0 Ah, Head Length 2 1/2 in, Tool Length 11 3/5 in, Tool Weight 10 lb, Shaft Connection Type Quick Connect, Battery Model Number (2) 809NV7, 809NV5, Battery Series (2) XC; HD, Charger Included Yes, Charger Model Number 809NV6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.