Zoro Homepage

MXF Sewer Drum Kit + M18 FUEL Combo Kit

  • Mfr # MXF500-1CP, 3696-22

  • Zoro # G015078985


product price: $4,764.13
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Drum Machine, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 3.0 Ah
Number of Tools
3
Includes
(2) Chargers, (3) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF500-1CP, 3696-22
Zoro #
G015078985
UPC #
045242558490
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Drum Machine, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 3.0 Ah
Number of Tools
3
Includes
(2) Chargers, (3) Batteries
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, 55JL77
Wireless Tool Tracking
Yes
Battery Model No.
(2) 35GJ99, 55JL77
Impact Driver
809JL1
Case Included
(1) Case
Number of Batteries Included
3
Hammer Drill
809JL0
Power Source
Cordless
Impact Driver - Torque Range
2,000 in-lb
Item
Cordless Combination Kit
Charger
23Y581, 55JL74
Cordless Tool Kit Contents
(3) Bare Tools; (3) Batteries; (2) Chargers
Hammer Drill - Class
Compact
Hammer Drill - Max. Torque
1,400 in-lb
Battery Series
XC
Hammer Drill - BPM
33,000 BPM
Included Fastening Tools
Impact Driver
Charger Included
Yes
Wireless Tracking System
ONE-KEY(TM)
Impact Driver - Maximum Torque
2,000 in-lb
Includes Case
Case Included
Tool Series
M18 FUEL(TM), MX FUEL(TM)
Other Tools and Accessories Included
Drain Cleaning Drum Machine
All Product Types Included
Drum Machine, Hammer Drill, Impact Driver
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Drum Machine, Hammer Drill, Impact Driver, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, 3.0 Ah, Includes (2) Chargers, (3) Batteries, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, 55JL77, Number of Batteries Included 3, Battery Model No. (2) 35GJ99, 55JL77, Charger 23Y581, 55JL74, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.