Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MXFUEL Power Supply + M18 FUEL Combo Kit

  • Mfr # MXF002-2XC, 3696-22

  • Zoro # G215079140


product price: $2,954.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Hammer Drill, Impact Driver, Power Supply
Battery Capacity
(2) 5.0 Ah, (2) 6.0 Ah
Number of Tools
3
Includes
(1) Charger (23Y581), (2) Batteries (35GJ99), (2) Battery Pack (MXFXC406), Charging Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF002-2XC, 3696-22
Zoro #
G215079140
UPC #
045242534630
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Hammer Drill, Impact Driver, Power Supply
Battery Capacity
(2) 5.0 Ah, (2) 6.0 Ah
Number of Tools
3
Includes
(1) Charger (23Y581), (2) Batteries (35GJ99), (2) Battery Pack (MXFXC406), Charging Cord
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, (2) MXFXC406
Charger Included
Yes
Power Source
Cordless
Impact Driver - Torque Range
2,000 in-lb
Battery Series
XC
Cordless Tool Kit Contents
(3) Bare Tools; (4) Batteries; (1) Charger
Hammer Drill
809JL0
Number of Batteries Included
4
Hammer Drill - Class
Compact
Charger
23Y581
Wireless Tool Tracking
Yes
Impact Driver
809JL1
Included Fastening Tools
Impact Driver
Battery Model No.
(2) 35GJ99, (2) MXFXC406
Case Included
(1) Case
Item
Cordless Combination Kit
Hammer Drill - BPM
33,000 BPM
Hammer Drill - Max. Torque
1,400 in-lb
Wireless Tracking System
ONE-KEY(TM)
Tool Series
M18 FUEL(TM), MX FUEL(TM)
Other Tools and Accessories Included
Power Supply
Battery Manufacturing Model Number
(2) MXFXC406
All Product Types Included
Hammer Drill, Impact Driver, Power Supply
Includes Case
Case Included
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Power Supply, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, (2) 6.0 Ah, Includes (1) Charger (23Y581), (2) Batteries (35GJ99), (2) Battery Pack (MXFXC406), Charging Cord, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, (2) MXFXC406, Number of Batteries Included 4, Battery Model No. (2) 35GJ99, (2) MXFXC406, Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.