Nail Gun and Oscillating Tool
Mfr # 2746-20, 2836-20
Zoro # G515891336
product price: $619.18
/ea
Free Shipping & Returns
Key Features
Number of Tools
2
Voltage
18 V DC
Other Tool and Accessory Manufacturing Model Number
2746-20, 2836-20
Battery Platform
M18(TM)
Includes Battery
Battery Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2746-20, 2836-20
Zoro #
G515891336
UPC #
045242540990
Country of Origin
Viet Nam
Details
Number of Tools
2
Voltage
18 V DC
Item
Nail Gun and Oscillating Tool
Other Tool and Accessory Manufacturing Model Number
2746-20, 2836-20
Battery Platform
M18(TM)
Includes Battery
Battery Included
Includes Case
Case Not Included
Wireless Tool Tracking
No
Number of Batteries Included
0
Power Source
Cordless
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Nail Gun, Oscillating Tool
Other Tools and Accessories Included
Nail Gun, Oscillating Multi-Tool
Number of Chargers Included
0
Description
Nail Gun and Oscillating Tool, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.