Shop MILWAUKEE TOOL

Nail Gun Kit, 18 V DC

  • Mfr # 2839-20, 48-59-1881
  • Zoro # G122586809

product price: 
$
657.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Battery
Battery Included
Depth Control
Tool Free Depth Adjustment
Number of Chargers Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2839-20, 48-59-1881
Zoro #
G122586809
UPC #
045242591923
Country of Origin
China

Dimensions

Depth Control
Tool Free Depth Adjustment
For Nail Length - Minimum
1 1/4 in
Overall Length
12 3/4 in
For Nail Length - Maximum
2 1/2 in
For Nail Shank Diameter - Minimum
0.07 in
Overall Width
5 7/8 in
For Nail Penny Size
3d, 8d
Overall Height
12 5/8 in
Fits Chest Size
Compact and Ergonomic Design, Zero Ramp-Up Time

Details

Includes Battery
Battery Included
Number of Chargers Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Power Source
Cordless
Includes Case
Case Not Included
Nail Capacity
110
Number of Fuel Cells Included
0
Charger Manufacturing Model Number
48-59-1808
Tool Weight
6.6 lb
Wireless Tool Tracking
No
Collation Angle
34 Degrees
Tip Type
No Mar with Tool Free Jam Clear
Built-In Light Type
Individual Light(s)
Battery Capacity
(1) 8.0 Ah
For Nail Head Style
Flat
Voltage
18 V DC
Nail Gun Type
Finish
Magazine Capacity
110
Firing Mode
Sequential
For Nail Gauge
15 ga
Battery Chemistry
Li-Ion
Handle Type
Pistol Grip
Battery Platform
M18(TM)
Item
Nail Gun Kit
Features
Compact and Ergonomic Design, Zero Ramp-Up Time
Battery Manufacturing Model Number
48-11-1881
Standards
UL Listed
Housing Material
Glass-Filled Nylon
Requires
Rechargeable Battery to Operate
Collation Style
Strip
Number of Batteries Included
0
Product Type
Nail Gun Kit
Magazine Type
Angled
Tool Series
M18 FUEL(TM)
Collation Type
Adhesive
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun Kit, Cordless, 18 V DC, Depth Control Tool Free Depth Adjustment, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Flat, For Nail Penny Size 3d, 8d, Nail Capacity 110, Battery Capacity (1) 8.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Glass-Filled Nylon, Number of Fuel Cells Included 0, Wireless Tool Tracking No, Handle Type Pistol Grip, Tool Weight 6.6 lb, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.