Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Gun Kit, 18 V DC

  • Mfr # 2844-21

  • Zoro # G312648386


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Fastener Type
Strip
Series
M18 FUEL
Handle Type
Ergonomic Handle
Collation Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2844-21
Zoro #
G312648386
UPC #
045242775729
Country of Origin
Viet Nam

Dimensions

Depth Control
Adjustable
Length
3-5/8 in
For Nail Length Range
2 1/4 in to 3 in
For Nail Shank Diameter
0.131 in
Overall Length
15 1/8 in
Overall Height
12 1/2 in
Overall Width
5 5/16 in
For Nail Shank Diameter - Minimum
0.13 in
For Nail Shank Diameter - Maximum
0.13 in
For Nail Length - Minimum
2 1/4 in
For Nail Length - Maximum
3 in

Details

Item
Nail Gun Kit
Voltage
18 V DC
Fastener Type
Strip
Series
M18 FUEL
Handle Type
Ergonomic Handle
Collation Type
Plastic
Battery Capacity
(1) 5.0 Ah
Includes
(1) Battery, (1) Charger, Contractor Bag
Tool Weight
9.3 lb
Collation Angle
21 Degrees
Magazine Capacity
31
Charger Model
48-59-1812
Battery Model No.
48-11-1850
Max. Fastening Rate
4 per Second
Power Source
Cordless
Brushless Motor
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
1
Charger Included
Yes
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Nail Gun Type
Framing
Features
Belt and Rafter Hook, Dry Fire Lockout, Nail Placement Indicator
Housing Material
Polyethylene
Collation Style
Strip
Firing Mode
Combination
Fastener Gauge Range
0.131 in
Magazine Angle
21°
Product Type
Duplex Nailer
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
48-11-1850
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Battery Platform
M18(TM)
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-1812
Includes Battery
Battery Included
Battery Chemistry
Li-Ion

Description

The MILWAUKEE® M18 FUELTM Duplex Nailer revolutionizes the assembly of concrete formwork by increasing productivity and optimizing ergonomics. By leveraging our nitrogen air spring technology, POWERSTATETM Brushless motor, and REDLINKTM Intelligence, this nailer delivers the performance to seat nails into all wooden formwork materials at firing rates of up to 4 nails per second. The M18 FUELTM Duplex Nailer provides our users with a 7X Increase in productivity and a drastic reduction in muscle effort compared to driving nails with a hammer. This nailer is equipped with user-driven features including tool-free jam clearance and depth of drive adjustment to minimize downtime on the job. The cordless nailer is designed for compatibility with Milwaukee® Collated Duplex Nails (sold separately) available in two sizes: 8D (2 1⁄4" drivable length) & 16D (3" drivable length). When paired with the M18TM REDLITHIUMTM 5.0AH Battery pack, this nailer gives users the ability to sink up to 800 nails per charge. The M18 FUELTM Duplex Nailer joins the M18TM System of over 200 solutions and is compatible with all M18TM REDLITHIUMTM batteries.


  • • Only compatible with Milwaukee Collated Duplex Nails (MDP8D-2000, MDP16D-2000)
  • • Tool Free Jam Clearing Latch
  • • Tool Free Depth Adjustment
  • • Fires 4 Nails Per Second
  • • Belt & Rafter Hook
  • • Flattop Design to rest tool in inverted orientation
  • • Nail Placement Indicator
  • • LED Work Light
  • • Dry Fire Lockout

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.