Shop MILWAUKEE TOOL

Nail Gun Kit, 18 V DC

  • Mfr # 3020-20, 48-11-1850
  • Zoro # G015891201

product price: 
$
553.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Collation Type
Adhesive
Magazine Capacity
110
Collation Angle
Straight
Includes
(1) Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3020-20, 48-11-1850
Zoro #
G015891201
UPC #
045242795970
Country of Origin
Multiple

Dimensions

Depth Control
Tool Free Depth Adjustment
For Nail Length - Minimum
1 in
For Nail Length - Maximum
2 1/2 in
Overall Width
5 in
Overall Height
11 11/16 in
Overall Length
12 7/8 in
For Nail Shank Diameter - Minimum
0.06 in
For Nail Shank Diameter - Maximum
0.06 in
Fits Chest Size
Power to Nail Hardwood and Softwood, Reversible Belt Hook, Sequential and Contact Actuation Firing Modes

Details

Item
Nail Gun Kit
Voltage
18 V DC
Collation Type
Adhesive
Magazine Capacity
110
Collation Angle
Straight
Includes
(1) Battery
Requires
Battery
Tool Weight
6.2 lb
Battery Capacity
(1) 5.0 Ah
Number of Fuel Cells Included
0
Magazine Type
Straight
Tip Type
No Mar with Tool Free Jam Clear
Built-In Light Type
Individual Light(s)
For Nail Gauge
16 ga
Nail Gun Type
Finish
Tool Series
M18 FUEL(TM)
Includes Battery
Battery Included
Nail Capacity
110
Power Source
Cordless
Includes Case
Case Not Included
For Nail Head Style
Finish
Features
Power to Nail Hardwood and Softwood, Reversible Belt Hook, Sequential and Contact Actuation Firing Modes
Product Type
Nail Gun Kit
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Chargers Included
0
Battery Platform
M18(TM)
Wireless Tool Tracking
No
Motor Type
Brushless
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Firing Mode
Combination
Housing Material
Glass-Filled Nylon, Plastic, Rubber
Standards
UL Listed
Collation Style
Strip
Battery Manufacturing Model Number
48-11-1850
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun Kit, Cordless, 18 V DC, Depth Control Tool Free Depth Adjustment, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge 16 ga, For Nail Head Style Finish, Nail Capacity 110, Battery Capacity (1) 5.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Glass-Filled Nylon, Plastic, Rubber, Number of Fuel Cells Included 0, Wireless Tool Tracking No, Tool Weight 6.2 lb, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.