Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NCVD w LaserInfrared Thermometer

  • Mfr # 2225-20

  • Zoro # G213302066


product price: $44.97
/ea

Key Features

Battery Size
AAA
Minimum DC Voltage Measured
12 V
Maximum AC Voltage Measured
1,000 V
Non-Contact
Yes
Fuse Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2225-20
Zoro #
G213302066
UPC #
045242854516
Country of Origin
China

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
2 yr
Tool Length
1.3 in
Tool Height
1.1 in
Tool Width
6.2 in

Details

Item
Voltage Detector
Minimum DC Voltage Measured
12 V
Maximum AC Voltage Measured
1,000 V
Non-Contact
Yes
Fuse Voltage
1,000 V
Includes Batteries
Yes
Testing Functions
AC Voltage
Minimum Operating Temperature
-22 Degrees F
Number of Voltage Ranges
1
Display Type
Digital
Built-In Flashlight
No
Alert Type
Digital Display
Includes
(2) AAA Batteries
Number of Batteries Required
2
Tester Type
Non-Contact Voltage Detector/Tester
CAT Safety Rating
CAT IV 1000V
Maximum Operating Temperature
482 Degrees F
Power Source
Battery
Test Connection Type
Non-Contact Probe Tip
Display Screen Type
LCD
Maximum DC Voltage Measured
1,000 V
Features
Audible/Visual Indicator, Belt Clip, Infrared Thermometer

Description

Voltage Detector, Alert Type Digital Display, Built-In Flashlight No, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type Digital, Includes (2) AAA Batteries, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured 1,000 V, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Features Audible/Visual Indicator, Belt Clip, Infrared Thermometer, Power Source Battery, Tester Type Non-Contact Voltage Detector/Tester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.