Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Black Neoprene Hose 15 ft L 49-90-0040

Black Neoprene Hose 15 ft L (Discontinued)

  • Mfr # 49-90-0040
  • Zoro # G002665792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-0040
Zoro #
G002665792
UPC #
45242211456
Country of Origin
Unknown

Dimensions

Length
15 ft
Inside Dia.
1-1/2 in

Details

Item
Hose
Color
Black
Material
Neoprene
Accessory Type
Vacuum Accessory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.