Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 1 Phillips - 3 in. Screwdriver

  • Mfr # ML48-22-2011

  • Zoro # G709235083


product price: $15.19
/ea

Key Features

Shank Length
3 in
Bit Style
P#1
Shank Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML48-22-2011
Zoro #
G709235083
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Length
3 in

Details

Item
Screwdrivers
Bit Style
P#1
Shank Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.