Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 Phillips Screwdriver - 6 in.

  • Mfr # ML48-22-2013

  • Zoro # G409235062


product price: $18.15
/ea

Key Features

Shank Length
6 in
Bit Style
P#3
Shank Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML48-22-2013
Zoro #
G409235062
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Length
6 in

Details

Item
Screwdrivers
Bit Style
P#3
Shank Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.