
Non-Retention Nose Piece 4-Pack for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY
Mfr # 49-16-2660NR
Zoro # G000719640
product price: $49.00
/eaKey Features
Rivet Tool Type
Nosepiece
For Rivet Type
Blind
For Rivet Dia.
1/4 in
Material
Metal
Size
3/16 in, 7/32 in, 1/4 in, 9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2660NR
Zoro #
G000719640
UPC #
045242613793
Country of Origin
China
Dimensions
For Rivet Dia.
1/4 in
Size
3/16 in, 7/32 in, 1/4 in, 9/32 in
Details
Rivet Tool Type
Nosepiece
For Rivet Type
Blind
Material
Metal
For Use With
Milwaukee 2660 1/4 in Blind Rivet Tool
Includes
3/16, 7/32, 1/4, 9/32 Nosepieces
Item
Jaw Set
Description
Jaw Set, For Rivet Type Blind, For Rivet Dia. 1/4 in, Size 3/16 in, 7/32 in, 1/4 in, 9/32 in, Material Metal, For Use With Milwaukee 2660 1/4 in Blind Rivet Tool, Includes 3/16, 7/32, 1/4, 9/32 Nosepieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.