
Nut Driver, 2 9/16 in L, Hex
Mfr # 49-66-4538
Zoro # G516042355
product price: $7.47
/eaKey Features
Connection Shape
Hex
Product Type
Nut Driver
Socket Size
9/16 in
Measurement System
Imperial
Impact Rated
Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-4538
Zoro #
G516042355
UPC #
045242273430
Country of Origin
Taiwan, Province of China
Dimensions
Socket Size
9/16 in
Overall Nutsetter Length
2 9/16 in
Shank Size
1/4 in
Overall Length
2 9/16 in
Details
Connection Shape
Hex
Product Type
Nut Driver
Measurement System
Imperial
Impact Rated
Impact Rated
Item
Nut Driver
Magnetized Tip
Magnetized Tip
Material
Alloy Steel
Finish
Alloy Steel
Series
SHOCKWAVE(TM)
Shank Shape
Hex
For Tool Type
Impact
Features
Chamfered Edge for Maximum Screw Head Engagement
Number of Nutsetters Included
1
Description
Nut Driver, Measurement System Imperial, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Material Alloy Steel, Number of Nutsetters Included 1
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.