Zoro Homepage

Nut Driver 5/16In 3/8In x 2-1/2In 2in1

  • Mfr # 49-66-4743

  • Zoro # G712648412


product price: $9.99
/ea

Key Features

Includes
2-in-1 Magnetic Nut Driver
Driver Type
Hex
Shank Size
1/4 in
Overall Length
2 1/2 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4743
Zoro #
G712648412
UPC #
045242633500
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Overall Length
2 1/2 in
Bit Sizes
3/8 in; 5/16 in
Socket Size
1/4 in

Details

Includes
2-in-1 Magnetic Nut Driver
Driver Type
Hex
Item
Nut Driver
Finish
Unfinished
Bit Style
Nutsetter
Impact Rated
Impact Rated
Bit Material
Alloy Steel
Measurement System
Imperial
Magnetized Tip
Magnetized Tip
Product Type
Nut Driver
Features
Color-Coded for Easy Size Selection, Fast and Easy Debris Removal
For Tool Type
Impact
Material
Steel
Shank Shape
Hex
Series
SHOCKWAVE(TM) Impact Duty
Number of Nutsetters Included
2

Description

Milwaukee® SHOCKWAVE Impact DutyTM QUIK-CLEARTM 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEARTM Magnet and 2-in-1 size versatility. The QUIK-CLEARTM cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers 5/16" and 3/8" nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEARTM 2-in-1 Magnetic Nut Drivers feature a powerful Impact DutyTM magnet that prevents it from loosening over time to enable a consistent secure grip and unyielding fastener engagement. The optimized SHOCK ZONETM absorbs peak torque and prevents bit breakage. Made from heat treated CUSTOM ALLOY76TM steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.


  • • QUIK-CLEARTM cleaning mechanism for fast and easy debris removal
  • • Offering 5/16" and 3/8" nut driver sizes on one shank
  • • IMPACT DUTYTM Magnet prevents magnet loosening over time
  • • Magnetic nut driver holds screws securely during application set-up
  • • 2-in-1 design drives a wider variety of hex head screws with one accessory
  • • Optimized SHOCK ZONETM absorbs peak torque and prevents breakage
  • • Color-coded for easy size selection
  • • CUSTOM ALLOY76TM Steel is engineered to extend bit life
  • • Designed for heavy-duty impact applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.