
Nut Driver Kit, 2 9/16 in L, Hex
Mfr # 49-66-4738
Zoro # G316042364
product price: $6.99
/pk 10, $0.70/eaKey Features
Shank Size
1/4 in
Magnetized Tip
Magnetized Tip
Overall Nutsetter Length
2 9/16 in
Overall Length
2 9/16 in
Features
Chamfered Edge for Maximum Screw Head Engagement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-4738
Zoro #
G316042364
UPC #
045242276165
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4 in
Overall Nutsetter Length
2 9/16 in
Overall Length
2 9/16 in
Socket Size
9/16 in
Details
Item
Nut Driver Kit
Magnetized Tip
Magnetized Tip
Features
Chamfered Edge for Maximum Screw Head Engagement
Finish
Alloy Steel
Measurement System
Imperial
For Tool Type
Impact
Connection Shape
Hex
Material
Alloy Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Product Type
Nut Driver
Series
SHOCKWAVE(TM)
Number of Nutsetters Included
10
Description
Nut Driver Kit, Measurement System Imperial, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Material Alloy Steel, Number of Nutsetters Included 10, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.