
Nut Driver Kit, 6 in L, Hex
Mfr # 49-66-4688
Zoro # G716042322
product price: $11.99
/pk 10, $1.20/eaKey Features
For Tool Type
Impact
Shank Size
1/4 in
Socket Size
9/16 in
Magnetized Tip
Magnetized Tip
Finish
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-4688
Zoro #
G716042322
UPC #
045242276158
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4 in
Socket Size
9/16 in
Overall Length
6 in
Overall Nutsetter Length
6 in
Details
For Tool Type
Impact
Item
Nut Driver Kit
Magnetized Tip
Magnetized Tip
Finish
Alloy Steel
Series
SHOCKWAVE(TM)
Impact Rated
Impact Rated
Features
Chamfered Edge for Maximum Screw Head Engagement
Measurement System
Imperial
Connection Shape
Hex
Shank Shape
Hex
Material
Alloy Steel
Product Type
Nut Driver
Number of Nutsetters Included
10
Description
Nut Driver Kit, Measurement System Imperial, Overall Length 6 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Material Alloy Steel, Number of Nutsetters Included 10, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.