Nut Driver Set, PP Handle, 7 pcs
Mfr # 48-22-2548
Zoro # G513370390
product price: $54.99
/eaKey Features
Number of Pieces
7
Measurement Type
Metric
Range of Lengths
5 mm to 13 mm
Handle Shape
Tri-Lobular
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2548
Zoro #
G513370390
UPC #
045242670895
Country of Origin
Taiwan, Province of China
Dimensions
Range of Lengths
5 mm to 13 mm
Overall Length
10 1/4 in
Tip Size
10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm
Shank Diameter
29/100 in, 11/25 in
Shank Length
3 in
Hex Size
5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
For Fastener Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
Description
Nut Driver Set, Tip Size 10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, Bolt Clearance 7/32 in, 23/64 in, Shank Length 3 in, Cushion, Metric, Hollow Shank, Fastener Holding Yes, For Fastener Size 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.